Motion
3601M
Leather Driver Glove with Straight Thumb - M or Size 8, Goatskin Grain Leather, Premium A Grade, Unlined, Color Green
Mi Item #02851072
MFR #3601M
Price$11.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Straight Thumb - M or Size 8, Goatskin Grain Leather, Premium A Grade, Unlined, Color Green
Mi Item #02851072
MFR #3601M

Mfr description
3601M PREM GOAT GRAIN DRIVER W/STRAIGHT
  • Leather contains natural lanolin that helps create a very soft feel
  • Strongest tensile strength
  • Excellent tactile sensitivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.50/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Weight
    1.80 lbs

Details

  • Additional Details
    Straight Thumb, Shirred Elastic Back
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Driving
  • Back Material
    Goatskin
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Green
  • Comfort Features
    Shirred Elastic Wrist, Straight Thumb, Unlined
  • Construction Description
    Straight Thumb
  • Cuff Type
    Slip-On
  • Description
    Premium Grain Goatskin Driver
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • EN388
    2121X
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Premium A Grade
  • Leather Material Type
    Goatskin Grain Leather
  • Lining Material
    Unlined
  • Material
    Goatskin Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Palm Features
    Seamless Palm
  • Protection Type
    General Protection
  • Series
    3601
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)