Motion
ROLLER 613 OD60MMXID1/2INX41MM 2MAT

REXNORD INC
ROLLER 613 OD60MMXID1/2INX41MM 2MAT

Flat Top Conveyor Chain Accessory - Roller, Gray, 2.36 in Width, POM, Rubber (Surface) Material
MI ITEM #02851157
MFR #ROLLER 613 OD60MMXID1/2INX41MM 2MAT
Your Price$14.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ROLLER 613 OD60MMXID1/2INX41MM 2MAT

Flat Top Conveyor Chain Accessory - Roller, Gray, 2.36 in Width, POM, Rubber (Surface) Material
MI ITEM #02851157
MFR #ROLLER 613 OD60MMXID1/2INX41MM 2MAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.03/each(List $16.14)

Overview

Mfr description
613-632472 ROLLER 2MATL 1/2IN BORE
  • Roller - 2.36 Inch Diameter
  • Bi-material
  • 1/2 Inch Shaft Diameter
  • 0.52 Inch Bore Size
  • Hub and Roller in Acetal (POM) Material
  • Thermoplastic Rubber Surface (70 shore hardness)

Specifications

  • Accessory Type
    Roller
  • Material
    POM, Rubber (Surface)
  • Color
    Gray
  • Width
    2.36 in
  • UPC_NO
    793699351040
  • Overall Width
    1.6100 in
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought