Motion
ROLLER 657 OD60MMXID3/4INX82MM POM

REXNORD INC
ROLLER 657 OD60MMXID3/4INX82MM POM

657-656692 Rexnord Roller for Chain Return
Mi Item #02851158
MFR #ROLLER 657 OD60MMXID3/4INX82MM POM
Price$12.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ROLLER 657 OD60MMXID3/4INX82MM POM

657-656692 Rexnord Roller for Chain Return
Mi Item #02851158
MFR #ROLLER 657 OD60MMXID3/4INX82MM POM

Mfr description
657-656692 DOUBLE ROLLER 2MAT 3/4IN
  • Double Roller - 2.36 Inch Diameter Bi-material
  • 3/4 Inch Shaft Diameter
  • 0.77 Inch Bore Size
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.74/each

Specifications

Dimensions

  • Height
    12.00 in
  • Length
    2.99 in
  • Roller Diameter
    0.7500 in
  • Weight
    0.35 lbs
  • Width
    3.3300 in

Details

  • Accessory Type
    Roller
  • Additional Details
    Chain Guides
  • Manufacturer Product Page
    793699465655
  • Material
    Rubber/POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)