1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRINCE HYDRAULICS
PMC-21048
Prince PMC-21048 Repairable Hyd Welded Cylinder, 5" Bore, Stroke Length: 48", SAE-10 Port, Rod Dia.: 2-1/2"
MI ITEM #
02851179
MFR #
PMC-21048
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
PRINCE HYDRAULICS PMC-21048
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRINCE HYDRAULICS
PMC-21048
Prince PMC-21048 Repairable Hyd Welded Cylinder, 5" Bore, Stroke Length: 48", SAE-10 Port, Rod Dia.: 2-1/2"
MI ITEM #
02851179
MFR #
PMC-21048
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Size
5 in
Port Size
SAE 10 (7/8–14 UNF)
Retracted Length
61 in
Rod
Diameter
2-1/2 in
Stroke
48 in
Details
Cylinder Operating Pressure
3000 psi
Seal Material
Polyurethane
Overview
Mfr description
PMC-21048 5X48 CYL.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought