Motion
NCDRB1BW20-270S-S79SAPC

SMC CORP OF AMERICA
NCDRB1BW20-270S-S79SAPC

Rotary Actuator - Double Shaft, Basic Mount, 270 ° Angle of Rotation, 20 Body Size
Mi Item #02851205
MFR #NCDRB1BW20-270S-S79SAPC
Price$258.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDRB1BW20-270S-S79SAPC

Rotary Actuator - Double Shaft, Basic Mount, 270 ° Angle of Rotation, 20 Body Size
Mi Item #02851205
MFR #NCDRB1BW20-270S-S79SAPC

Mfr description
NCDRB1BW20-270S-S79SAPC ACTUATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.58/each

Specifications

Dimensions

  • Body Size
    20

Details

  • Actuator Type
    Rotary
  • Angle of Rotation
    270 °
  • Mount Type
    Basic
  • Operating Pressure Range
    20 to 100 psi
  • Proof Pressure
    153 psi
  • Shaft Type
    Double Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)