Motion
406555-7
406555-7
MI ITEM #02851255
MFR #406555-7
Price$1,909.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
406555-7
MI ITEM #02851255
MFR #406555-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,909.41/each

Specifications

Dimensions

  • Inlet Port Size
    1-1/4 in NPT
  • Outlet Port Size
    3/4 in NPT

Details

  • Displacement
    36.4 cm³/r
  • Max Operating Temperature
    130 °F, 150 °F
  • Max Rpm
    2500 rpm
  • Maximum Flow Rate
    88.17931008 L/min
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Inline
  • Seal Material
    Nitrile
  • Series
    V20
  • Shaft Type
    Splined - 11 Tooth - 3/4"" Outer Diameter
  • Vane Pump Type
    Single

Overview

Mfr description
V20 1P11P 38C11L PUMP
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought