Overview
Mfr description
EM910-005N ELEMENT
Specifications
- Country of OriginJP
- Filter Rating5 μm
- Seal MaterialN (NBR)
- Element MaterialStainless Steel
- Filter Size910
- Filter TypeIndustrial Filter
- SeriesE
- Weight0.91 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data