Motion
5165
Tool Pouch - Pouch, 10 in Length, 10 in Height, 2 in Belt Width, Leather Material, Black Color
Mi Item #02851337
MFR #5165
Price$80.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Pouch - Pouch, 10 in Length, 10 in Height, 2 in Belt Width, Leather Material, Black Color
Mi Item #02851337
MFR #5165

Mfr description
5165 POUCH,TOOL,10 POCKETS 5LL49
  • Four large utility pockets, two pliers pockets, four screwdriver loops and knife snap
  • Riveted and stitched
  • Fits belt widths up to 2 in
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.35/each

Specifications

Dimensions

  • Belt Width
    2 in
  • Overall Height Or Width
    10 in
  • Overall Length
    10 in
  • Weight
    1.3 lbs

Details

  • Color
    Black
  • Features & Benefits
    • Four large utility pockets, two pliers pockets, four screwdriver loops and knife snap • Riveted and stitched • Fits belt widths up to 2 in • Knife Snap
  • For Use With
    Belts: 2" Width
  • Includes
    (1) Knife Snap, (2) Pliers Pockets, (4) Large Utlilty Pockets, (4) Screwdriver Loops
  • Manufacturer Product Page
  • Manufacturer Upc Number
    092644550522
  • Material
    Leather
  • Number Of Exterior Pockets
    10
  • Product Types
    Tool Pouch
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    092644550522
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)