Motion
OMEGA R-30 HS RING KIT

REXNORD INC
OMEGA R-30 HS RING KIT

OMEGA R-30 HS RING KIT
MI ITEM #02851405
MFR #OMEGA R-30 HS RING KIT
Price$445.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OMEGA R-30 HS RING KIT

OMEGA R-30 HS RING KIT
MI ITEM #02851405
MFR #OMEGA R-30 HS RING KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$445.20/each

Specifications

Dimensions

  • Coupling Size Code
    30
  • Weight
    2.05 lbs

Details

  • Manufacturer Catalog Number
    7301105
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    High Speed Ring Kit
  • Series
    Omega
  • UPC_NO
    698210792473

Overview

Mfr description
7301105 OMEGA R-30 HS RING KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought