Motion
MAM20WW
Closed Round Rail Ball Bushing - MultiTrac Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 1000 N Load Capacity, Closed
MI ITEM #02851440
MFR #MAM20WW
Price$108.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - MultiTrac Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 1000 N Load Capacity, Closed
MI ITEM #02851440
MFR #MAM20WW

Mfr description
MAM20WW METRIC BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.68/each

Specifications

Dimensions

  • Inner Ring Width
    31.2 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Overall Width
    44.380 / 45.000 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    31.200 / 31.590 mm
  • Shaft Diameter  
    20 mm

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1000 N
  • Load Capacity
    1000 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Wear Resistant
  • Seal Type
    Integral
  • Series
    MultiTrac
  • Static Load Capacity
    2360 N
  • Type
    Self-Aligning Linear
  • UPC_NO
    662486236351
  • Wiper Type
    Two Wipers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)