Motion
75020675

DICHTOMATIK
75020675

TCM; Dichtomatik TCM Oil Seal - 1.750 in Shaft Dia., 2.718 in OD, 0.359 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02851484
MFR #75020675
Your Price$13.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75020675

TCM; Dichtomatik TCM Oil Seal - 1.750 in Shaft Dia., 2.718 in OD, 0.359 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02851484
MFR #75020675

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.66/each(List $18.85)

Overview

Mfr description
75020675 1.75"X2.718"X0.359 NBR BUNA UA
  • Triple lip, oil bath
  • Outer metal case

Specifications

  • Shaft Diameter
    1.750 in
  • Hardness
    70 Shore D
  • Outside Diameter
    2.718 in
  • Overall Width
    0.359 in
  • Material
    70 NBR N701R
  • Seal Type
    Triple lip, oil bath. Outer metal case
  • Color
    Black
  • Lip Material
    Nitrile Rubber (NBR)
  • Number of Lips
    3
  • Durometer
    70 Durometer
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring;
  • Pressure Tolerance
    Less than 10 psi
  • Manufacturer Upc Number
    750886043836
  • Misalignment Tolerance
    depends on application details
  • Series
    UA
  • Manufacturer Catalog Number
    17273UA-BX
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Construction Description
    Triple lip, oil bath. Outer metal case
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Harmonization Code
    4016.93.5020 US
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions
  • Weight
    72 g
  • Continuous Temperature Range
    -40 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text