Motion
8MJIS-PLUG

GATES RUBBER CO
8MJIS-PLUG

725364975 Plug - 1/2 in Male Japanese Industrial Standard
Mi Item #02851493
MFR #8MJIS-PLUG
Price$34.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MJIS-PLUG

725364975 Plug - 1/2 in Male Japanese Industrial Standard
Mi Item #02851493
MFR #8MJIS-PLUG

Mfr description
8MJIS-PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.16/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Weight
    0.15 lbs

Details

  • Adapter Type
    Plug
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1/2 in Male Japanese Industrial Standard
  • End 1 Style
    Male Japanese Industrial Standard
  • Manufacturer Upc Number
    072053793758
  • ManufacturerName (description attribute)
    Gates
  • UPC_NO
    072053793758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)