Motion
4MJIS-PLUG

GATES RUBBER CO
4MJIS-PLUG

725364955 Plug - 1/4 in Male JIC 37° Flare, (SAE) 7/16–20 Thread
MI ITEM #02851547
MFR #4MJIS-PLUG
Price$28.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4MJIS-PLUG

725364955 Plug - 1/4 in Male JIC 37° Flare, (SAE) 7/16–20 Thread
MI ITEM #02851547
MFR #4MJIS-PLUG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.89/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Weight
    0.05 lbs

Details

  • Adapter Type
    Plug
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1/4 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • Manufacturer Upc Number
    072053793734
  • ManufacturerName (description attribute)
    Gates
  • UPC_NO
    072053793734

Overview

Mfr description
4MJIS-PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought