1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
IRT3520
Inner Ring - 35 mm ID, 40 mm OD, 20.5 mm Width
MI ITEM #
02851580
MFR #
IRT3520
Your Price
$21.93
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Bearing Rings
IKO INTERNATIONAL INC IRT3520
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
IRT3520
Inner Ring - 35 mm ID, 40 mm OD, 20.5 mm Width
MI ITEM #
02851580
MFR #
IRT3520
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$21.93
/each
(List
$25.23
)
Qty
Add to Cart
Overview
Mfr description
IRT3520
Specifications
Inside Diameter
35 mm
Outside Diameter
40 mm
Overall Width
20.5 mm
Bore Diameter
35 mm
Bearing Series
IRT
Product Type
Inner Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data