Motion
ZBR9307 3 7/16 FLG CART ROLLER BRG

REXNORD INC
ZBR9307 3 7/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller Brg., 3-7/16 in Bore , 4-Bolt Piloted Flange Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #02851705
MFR #ZBR9307 3 7/16 FLG CART ROLLER BRG
List Price$9,120.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZBR9307 3 7/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller Brg., 3-7/16 in Bore , 4-Bolt Piloted Flange Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #02851705
MFR #ZBR9307 3 7/16 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,120.00/each for your price

Overview

Mfr description
ZBR9307 FLG CARTRDG BLK W/ADP BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Clearance/Non-Contact
  • Radial Dynamic Load Capacity
    118000 lbf
  • Radial Static Load Capacity
    127500 lbf
  • Lubrication Type
    Lubrication Fitting
  • Inner Ring Width
    5-1/16 in
  • Series
    9000
  • Manufacturer Upc Number
    698210019259
  • UPC_NO
    698210019259
  • Weight
    52 lbs
  • Max Rpm
    2050 rpm
  • Outside Diameter
    10.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text