Motion
PMC-19416
Prince PMC-19416 Repairable Hyd Welded Cylinder, 1-1/2" Bore, Stroke Length: 16", SAE-6 Port, Mount Type: Clevis
MI ITEM #02851707
MFR #PMC-19416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince PMC-19416 Repairable Hyd Welded Cylinder, 1-1/2" Bore, Stroke Length: 16", SAE-6 Port, Mount Type: Clevis
MI ITEM #02851707
MFR #PMC-19416

Mfr description
PMC-19416 1-1/2X16 CYL.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    1-1/2 in
  • Port Size
    SAE 6 (9/16–18 UNF)
  • Retracted Length
    31-1/2 in
  • Rod Diameter  
    3/4 in
  • Stroke  
    16 in

Details

  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Clevis
  • Seal Material
    Urethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)