Motion
100102
Drum Storage Lid
Mi Item #02851717
MFR #100102
Price$56.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Storage Lid
Mi Item #02851717
MFR #100102

Mfr description
100102 STORAGE LID BLUE
  • Ideal for on-site fluid storage and transporting applications
  • Safer, convenient alternative to handling larger, bulkier drums
  • Made with industrial-grade, heat-resistant materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.03/each

Specifications

Dimensions

  • Height
    105 mm
  • Length
    147 mm
  • Weight
    0.65 lbs

Details

  • Body Material
    Engineering Plastic
  • Color
    Blue
  • Features & Benefits
    • Ideal for on-site fluid storage and transporting applications • Safer, convenient alternative to handling larger, bulkier drums • Made with industrial-grade, heat-resistant materials • Ultra durable construction will not warp, leak or break • Advanced sealing thread design ensures a secure fit on genuine OilSafe ® drums • Fits onto any 1.5-, 2-, 3-, 5-, or 10-qt/L OilSafe® drum • Blue
  • Material
    Engineering Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)