Motion
6221C3
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Without Snap Ring
MI ITEM #02851742
MFR #6221C3
List Price$538.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Open, Without Snap Ring
MI ITEM #02851742
MFR #6221C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$538.37/each for your price

Overview

Mfr description
6221 C3 DEEP GROOVE RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6221C3BNLS
  • Manufacturer Upc Number
    4991893738209
  • UPC_NO
    4991893738209
  • Weight
    8.29 lbs
  • Description
    6221 C3 DEEP GROOVE RADIAL BALL BEARING
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6221C3BNLS is a radial deep groove ball bearing with a 105mm bore, straight bore, open design, 190mm OD, and 36mm width, perfect for high-speed rotation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text