Motion
T4DB 170

SKF
T4DB 170

Tapered Roller Bearing Full Assembly - 170 mm Bore, 230 mm OD, 30 mm Cone Width, 23 mm Cup Width
MI ITEM #02851758
MFR #T4DB 170
Your Price$1,419.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
T4DB 170

Tapered Roller Bearing Full Assembly - 170 mm Bore, 230 mm OD, 30 mm Cone Width, 23 mm Cup Width
MI ITEM #02851758
MFR #T4DB 170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,419.66/each(List $1,703.59)

Overview

Mfr description
T4DB170 TAPER BEARING SET

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    230 mm
  • Overall Width
    32 mm
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +300 °F
  • Finish Coating
    Uncoated
  • Max Rpm
    2800 rpm
  • Series
    T4DB
  • Flange Type
    Non-Flanged Cup
  • UPC_NO
    7316571051284
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    7.97 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought