1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANDARD LOCKNUT LLC
N22
N Series Bearing Lock Nut - 4.325-12 in Thread Size, 5.724 in OD, 5.281 in Face Dia., 0.791 in Width
MI ITEM #
02851851
MFR #
N22
Your Price
$221.28
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Locking Nuts
STANDARD LOCKNUT LLC N22
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANDARD LOCKNUT LLC
N22
N Series Bearing Lock Nut - 4.325-12 in Thread Size, 5.724 in OD, 5.281 in Face Dia., 0.791 in Width
MI ITEM #
02851851
MFR #
N22
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$221.28
/each
(List
$254.47
)
Qty
Add to Cart
Overview
Mfr description
N22 LOCKNUT
Specifications
Thread Size
4.325-12 in
Outside Diameter
5.7240 in
Face Diameter
5.2810 in
Overall Width
0.7910 in
Series
N
UPC_NO
737533005294
Bearing Type
Bearing Lock Nuts
Product Type
Bearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data