Specifications
Dimensions
- Bore Size3-1/2 in
- Port SizeSAE 8 (3/4–16 UNF)
- Retracted Length20-1/4 in
- Rod Diameter1-1/2 in
- Stroke8 in
Details
- Cylinder Operating Pressure3000 psi
- Mounting TypeClevis
- Seal MaterialUrethane
Overview
Mfr description
PMC-43508 3-1/2X8 CYL.