1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
30324D
Taper Roller Bearing - 120 mm Bore, 260 mm OD, 2.3438 in Width
MI ITEM #
02852296
MFR #
30324D
List Price
$3,121.60
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
JTEKT KOYO 30324D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
30324D
Taper Roller Bearing - 120 mm Bore, 260 mm OD, 2.3438 in Width
MI ITEM #
02852296
MFR #
30324D
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,121.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
30324D BRG
Specifications
Bore Diameter
120 mm
Outside Diameter
260 mm
Overall Width
2.3438 in
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data