Motion
10-218
LubriMatic Grease Gun Hose, Hose Length: 18", Thread Size: 1/8", Thread Type: NPT, Operating Pressure: 3000psi
MI ITEM #02852315
MFR #10-218
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LubriMatic Grease Gun Hose, Hose Length: 18", Thread Size: 1/8", Thread Type: NPT, Operating Pressure: 3000psi
MI ITEM #02852315
MFR #10-218

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10-218 18"HEAVY DUTY GREASE HOSE

Specifications

  • Type
    Grease Gun Hose
  • Includes Coupler Assembly
    Does Not Include Coupler Assembly
  • Hose Length
    18 in
  • Thread Size
    1/8 in
  • Thread Type
    NPT
  • Operating Pressure
    3000 psi
  • Grease Gun Comp
    Hand Operated Grease Guns
  • Height
    2
  • Length
    18.5
  • Weight
    1.90 lbs, 1.9
  • Width
    3
  • Product Type
    Grease Gun Hoses & Whip Hoses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text