Motion
10186
Thread Hand Tap - 102 Series, High Speed Steel Material, #8 – 32 Thread Size, UNC, Right Hand Direction
MI ITEM #02852337
MFR #10186
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thread Hand Tap - 102 Series, High Speed Steel Material, #8 – 32 Thread Size, UNC, Right Hand Direction
MI ITEM #02852337
MFR #10186

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10186-00-B 8-32 H3 4F B MACH SCR
  • These general-purpose taps can be used by hand or under power, in through or blind holes and are suitable for tapping most materials
  • The chips are retained in the flutes during use
  • Three-fluted taps have the greatest chip holding capacity and should be used, in the size range where available, for tapping holes deeper than 1-1/2 diameters
  • A variety of surface treatments are available to improve performance

Specifications

  • Material
    High Speed Steel
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Thread Size
    #8 – 32
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.168 in
  • Series
    102

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text