Motion
SCE3410
Drawn Cup Needle Roller Bearing - Open Ends, 2-1/8 in Bore, 2.5000 in OD, 0.6250 in Width, Open
MI ITEM #02852350
MFR #SCE3410
Price$36.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 2-1/8 in Bore, 2.5000 in OD, 0.6250 in Width, Open
MI ITEM #02852350
MFR #SCE3410

Mfr description
SCE3410UH
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.60/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/8 in
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.19 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE3410 Drawn Cup Needle Roller Bearing features a 2-1/8 in bore diameter, open closure type with open ends drawn cup design, 2.5000 in outside diameter, 0.6250 in overall width, and 0.19 lbs weight, making it suitable for heavy industrial machinery and construction equipment.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    5200 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802473476

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)