Motion
TU-BO-008

DODGE
TU-BO-008

Take-up Plain Sleeve Bearing Unit - 1/2 in Bore
Mi Item #02852452
MFR #TU-BO-008
Price$258.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TU-BO-008

Take-up Plain Sleeve Bearing Unit - 1/2 in Bore
Mi Item #02852452
MFR #TU-BO-008

Mfr description
TUB0008 TU BRG ASSY 034030
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.79/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Bore Length
    1.2300 in
  • Length Through Bore
    1.2300 in, 31.24 mm
  • Shaft Diameter
    0.5000 in
  • Take Up Frame Size
    BOTU-008
  • Weight
    1 lbs, 0.454 kg
  • Weight - Imperial
    1.000

Details

  • Bearing Type
    Bronze Bushed Journal Bearing
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Zinc
  • Housing Type
    Type-B Babbitted Take-up
  • Insert Material
    Bronze
  • Lubrication
    Oil
  • Material
    Zinc
  • Product Type
    Take-Up Plain Sleeve Bearing Units
  • Type
    Type B Babbitted Take-Up Bronze Bushed Journal Bearing
  • Type Of Bearing
    Journal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)