Motion
80-2 CONN LINK SPRING CLIP

TSUBAKI (UST)
80-2 CONN LINK SPRING CLIP

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #02852481
MFR #80-2 CONN LINK SPRING CLIP
Price$23.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80-2 CONN LINK SPRING CLIP

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #02852481
MFR #80-2 CONN LINK SPRING CLIP

Mfr description
80-2 CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.36/each

Specifications

Dimensions

  • Chain Overall Width
    2.552 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.630 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.312 in
  • Pin Length
    2.6570 in, 67.48 mm
  • Pitch
    1 in
  • Plate Height
    0.4720 in
  • Roller Diameter
    0.630 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Tensile Strength
    35280 lbs
  • Transverse Pitch
    1.15 in
  • Weight
    0.04 lb
  • Weight per Foot
    3.54 lbs, 5.268 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Cottered
  • Chain Number
    80-2
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    80-2 CONN LINK SPRING CLIP
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    120/10 ft
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Shot Peened
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039172617
  • Working Load Capacity
    5620 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)