Motion
81238-M
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 190 mm ID, 270 mm OD, Brass Cage
MI ITEM #02852492
MFR #81238-M
Your Price$6,581.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 190 mm ID, 270 mm OD, Brass Cage
MI ITEM #02852492
MFR #81238-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,581.96/each(List $7,898.35)

Overview

Mfr description
81238-M THRUST ROLLER BEARING

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Brass
  • Max Rpm
    1300 rpm
  • Fillet Radius
    2 mm
  • Compatible Washers
    GS81238, WS81238
  • Series
    812
  • UPC_NO
    4012802416930
  • Weight
    31.97 lbs
  • Radial Static Load Capacity
    670000 lbf
  • Radial Dynamic Load Capacity
    198000 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text