Motion
40NPWA1CL

TSUBAKI (UST)
40NPWA1CL

40NPWA1CL
Mi Item #02852514
MFR #40NPWA1CL
Price$13.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40NPWA1CL

40NPWA1CL
Mi Item #02852514
MFR #40NPWA1CL

Mfr description
40NP W.C. A-1 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.82/each

Specifications

Dimensions

  • Hole Diameter
    0.141 in
  • Pin Diameter
    0.156 in
  • Weight
    0.02 lb

Details

  • Attachment Link Type
    Bent - One Side
  • Chain Number & Pitch
    2080 / 2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    WA-1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)