Motion
820
820 - 10-Frame Piston Pump - 10 gpm, 1000 psi, 940 rpm, Belt-Drive, Brass
Mi Item #02852540
MFR #820
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
820 - 10-Frame Piston Pump - 10 gpm, 1000 psi, 940 rpm, Belt-Drive, Brass
Mi Item #02852540
MFR #820

Mfr description
MODEL 820 CAT PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.984 in
  • Inlet Port Sizes
    (1) - 1 in NPTF
  • Outlet Port Sizes
    (3) - 3/4 in NPTF
  • Stroke
    1.102 in

Details

  • Horsepower
    6-8/10 hp
  • Max Pressure
    1000 psi
  • Maximum Flow Rate
    10 gpm
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Pump Body Material
    Brass
  • Pump RPM
    940 rpm
  • Seal
    Buna-N Blend
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    10-Frame Piston
  • Wetted Materials
    304 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)