Motion
MDHR3-10R
Gripper, MHR
MI ITEM #02852548
MFR #MDHR3-10R
List Price$479.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gripper, MHR
MI ITEM #02852548
MFR #MDHR3-10R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$479.35/each for your price

Overview

Mfr description
MDHR3-10R GRIPPER
  • Double acting, rotary actuated
  • Bore sizes: 10, 15 mm
  • High repeatability: ±0.01 mm
  • Mounting: axial, lateral and vertical sides
  • Auto switch capable

Specifications

  • Gripper Type
    Parallel
  • Bore Diameter
  • Piston Action
    Double-Acting
  • Finger Type
    3 Finger Standard (Rotary Actuated)
  • Holding Force Closed 72 Psi
    6.5 N
  • Holding Force Open 72 Psi
    7 N
  • Open Width
  • Closed Width
  • Body Option
    Side Ported
  • Options Included
    Auto Switch
  • Port Gender
    Female
  • Port Size
    M5x0.8
  • Operating Pressure Range
    29 psi to 87 psi
  • Minimum Operating Pressure
    29 psi
  • Maximum Operating Pressure
    87 psi
  • Operating Temperature Range
    32 °F to 140 °F
  • Overall Length
    36.5 mm
  • Overall Width
    44 mm
  • Additional Details
    Series MHR3, 3-finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration. Mounting can be done from 3 directions; axial side, lateral side or vertical side. The MHR3 series is applicable for clean room class 10.
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text