Motion
28-141
Putty Knife or Scraper - Steel Blade Material, 1-1/2 in Wide, Nylon Handle Material
Mi Item #02852619
MFR #28-141
Price$12.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Steel Blade Material, 1-1/2 in Wide, Nylon Handle Material
Mi Item #02852619
MFR #28-141

Mfr description
28-141 1 1/2" STIFF-NYLON PUTTYKNIF
  • Hardened, tempered and polished steel blade outlasts other putty knives
  • Nylon handle resists shattering
  • Permanently fastened full tang blade
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.07/each

Specifications

Dimensions

  • Blade Length
    3-5/8 in
  • Blade Width
    1-1/2 in
  • Handle Length
    3-7/8 in

Details

  • Blade Material
    Steel
  • Blade Type
    Stiff
  • Handle Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)