Overview
Mfr description
CDUK6-5S CYLINDER
- Bore sizes from 6mm to 32mm available
- Stroke lengths up to 15mm
- Non-rotating rod
- Single acting
- Auto switch capable
Specifications
- Compact Cylinder TypeFree Mount
- Bore Diameter
- Country of OriginJP
- Stroke5 mm
- Cylinder SeriesCU
- Manufacturer Catalog
- MagnetBuilt-In Magnet
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data