Motion
6206-18DDUCESA**

NSK CORP, BEARING DIV
6206-18DDUCESA**

Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 62 mm OD, 16 mm Width
Mi Item #02852734
MFR #6206-18DDUCESA**
Price$74.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6206-18DDUCESA**

Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 62 mm OD, 16 mm Width
Mi Item #02852734
MFR #6206-18DDUCESA**

Mfr description
6206-18DDU BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.20/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    16 mm
  • Overall Length
    62 mm
  • Overall Width  
    16 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6206-18DDUCESA** is a reinforced radial/deep groove ball bearing with a 28.60 mm bore and 62 mm OD, built for extreme-duty applications.
  • Manufacturer Catalog Number
    6206-18DDUCESA**
  • Manufacturer Upc Number
    029176672507
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176672507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)