Motion
2/8V2360-S

CONTINENTAL
2/8V2360-S

Narrow Torque Team Plus Banded V-Belt - 8V, 1 in Top Width, 2 Strand, 236 in Nominal Outside Length, Smooth
MI ITEM #02852812
MFR #2/8V2360-S
Price$2,494.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
2/8V2360-S

Narrow Torque Team Plus Banded V-Belt - 8V, 1 in Top Width, 2 Strand, 236 in Nominal Outside Length, Smooth
MI ITEM #02852812
MFR #2/8V2360-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,494.68/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    236 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    8V

Overview

Mfr description
2/8V2360-S CONTI V TORQUE TEAM SUPREME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text