Motion
AM-16-2
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-12, Non-Lubricated
Mi Item #02852821
MFR #AM-16-2
Price$877.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-12, Non-Lubricated
Mi Item #02852821
MFR #AM-16-2

Mfr description
AM-16-2 MALE ROD END W/ 1-12 THRD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$877.88/each

Specifications

Dimensions

  • Ball Diameter
    1.8750 in
  • Bore Diameter  
    1.0000 in
  • Head Diameter
    2.7500 in
  • Head Width
    1.000 in
  • Length To Ball Center
    4.1250 in
  • Misalignment Angle
    17 º
  • Overall Height
    5.5000 in
  • Shank Thread Length  
    2.1250 in
  • Shank Thread Size
    1-12
  • Thread Size
    1-12
  • Weight
    2.127 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    76200 lbf
  • Rod End Type
    Male
  • Series
    AM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    190029015397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)