Motion
6200LLUN

NTN
6200LLUN

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02852928
MFR #6200LLUN
Your Price$19.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6200LLUN

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02852928
MFR #6200LLUN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.85/each(List $22.83)

Overview

Mfr description
6200LLUN BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Max Rpm
    30000 rpm
  • Standards Met
    MIL-G-3545C
  • Series
    62
  • Radial Dynamic Load Capacity
    1260 lbf
  • Radial Static Load Capacity
    535 lbf
  • Manufacturer Catalog Number
    6200LLUN
  • Manufacturer Upc Number
    4547359554663
  • UPC_NO
    4547359554663
  • Weight
    0.07 lbs
  • Description
    6200LLUN BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5044
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6200LLUN Radial/Deep Groove Ball Bearing features 10 mm bore diameter, straight bore, double sealed closure, 30 mm outside diameter, and 9 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text