Motion
TAF405030
TAF405030
MI ITEM #02853045
MFR #TAF405030
Your Price$66.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TAF405030
MI ITEM #02853045
MFR #TAF405030

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$66.42/each(List $76.38)

Overview

Mfr description
TAF405030 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    42300 N
  • Static Load Capacity
    86200 N
  • Series
    TAF
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Product Type
    Needle Roller Bearings
  • Long Description
    The TAF405030 Machined Type Needle Roller Bearing features a 40 mm bore diameter, 50 mm outside diameter, 30 mm overall width, and an open closure design, making it ideal for demanding applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text