Motion
RXAM-6
Male Threaded Right Hand Rod End - Bore Diameter: 0.3750 in, Shank Thread Size: 7/16-20 in, Maintenance Free/Self-Lubricating
MI ITEM #02853113
MFR #RXAM-6
List Price$198.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Bore Diameter: 0.3750 in, Shank Thread Size: 7/16-20 in, Maintenance Free/Self-Lubricating
MI ITEM #02853113
MFR #RXAM-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$198.62/each for your price

Overview

Mfr description
RXAM-6T MALE ROD END W/ PTFE

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    Chrome-Plated Steel
  • Race Material
    Steel
  • Head Diameter
    1.1250 in
  • Head Width
    0.406 in
  • UPC_NO
    190029050169
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text