Motion
HP8505-6IN MTW PT

REXNORD INC
HP8505-6IN MTW PT

81420761 Rexnord MatTop® 8505 Series Molded-to-Width (MTW) Chain with PosiTrack (PT)
Mi Item #02853130
MFR #HP8505-6IN MTW PT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP8505-6IN MTW PT

81420761 Rexnord MatTop® 8505 Series Molded-to-Width (MTW) Chain with PosiTrack (PT)
Mi Item #02853130
MFR #HP8505-6IN MTW PT

Mfr description
81420761 HP8505-6 MTW PT
  • HP8505 6 Inch Wide Molded-To-Width MatTop® Chain With PosiTrack Molded in Brown High Performance Material And Assembled With Polyester Pins
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
The quantity selected requires a Quote Request.
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    6.0000 in
  • Chain Pitch  
    0.75 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.06 lbs
  • Weight per Foot
    1.82 lb

Details

  • Additional Details
    HP8505 6 Inch Wide Molded-To-Width MatTop® Chain with PosiTrack with Polyester Pins Molded In Brown High Performance Material
  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Manufacturer Upc Number
    782934904738
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699495713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)