Motion
TLV18-240

ROLLON CORP
TLV18-240

Cam Guided Rail - Series: TLV, Compact Rail, Rail Size: 18 mm, Slider Type: Rollers, Length: 240 mm
MI ITEM #02853188
MFR #TLV18-240
Price$66.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TLV18-240

Cam Guided Rail - Series: TLV, Compact Rail, Rail Size: 18 mm, Slider Type: Rollers, Length: 240 mm
MI ITEM #02853188
MFR #TLV18-240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.16/each

Specifications

Dimensions

  • Length
    240 mm
  • Rail Size
    18 mm
  • Weight
    0.2904 lb

Details

  • Acceleration
    10 m/s²
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -20°C/+120 °C
  • Rail Style
    Compact Rail
  • Series
    TLV
  • Slider Type
    Rollers
  • Speed
    3 m/s

Overview

Mfr description
TLV18-240, T RAIL, SIZE 18, L= 240 MM
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought