Motion
02876 SCOTCH FLATBACK MASKING TAPE 250 TAN 1"X60YD

3M
02876 SCOTCH FLATBACK MASKING TAPE 250 TAN 1"X60YD

Scotch® Flatback Masking Tape 250 Tan, 1 in x 60 yd, 6.0 mil, 36 per case (6 rolls/pack 6 packs/case)
MI ITEM #02853190
MFR #02876 SCOTCH FLATBACK MASKING TAPE 250 TAN 1"X60YD
Your Price$196.75/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02876 SCOTCH FLATBACK MASKING TAPE 250 TAN 1"X60YD

Scotch® Flatback Masking Tape 250 Tan, 1 in x 60 yd, 6.0 mil, 36 per case (6 rolls/pack 6 packs/case)
MI ITEM #02853190
MFR #02876 SCOTCH FLATBACK MASKING TAPE 250 TAN 1"X60YD

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$196.75/rl(List $204.37)

Overview

Mfr description
02876 SCOTCH FLATBACK MASKING TAPE 250
  • For industrial/occupational use only. Not for consumer sale or use.
  • Clean removal from paint, plating and powder coatings
  • Aggressive, pressure sensitive adhesive provides instant adhesion
  • Special flatback paper backing resists tearing and breakage
  • Controlled unwind and easy to position, manipulate and tear by hand

Specifications

  • Backing Material
    Paper
  • Adhesive Material
    Rubber
  • Length
    60 yd
  • Width
    1 in
  • Thickness
    6 mil
  • Color
    Beige
  • Max Operating Temperature
    +125 °F
  • Adhesion Strength
    78 oz/in
  • Manufacturer Stock Number
    70006714938
  • Manufacturer Upc Number
    00021200028762
  • UPC_NO
    00021200028762
  • Weight
    0.553 lb
  • Material
    Backing: Flatback paper
  • Shape
    Roll
  • Type
    Masking Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text