Motion
61463624517

NORTON ABRASIVES
61463624517

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #02853206
MFR #61463624517
Your Price$2.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624517

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #02853206
MFR #61463624517

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.17/each(List $2.30)

Overview

Mfr description
614636-24517 3/8 X 1/2 X /18 WHEEL PT

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Head Diameter
    3/8 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/2 in
  • Material
    Aluminum Oxide
  • Max Rpm
    50460 rpm
  • Point Shape
    W176
  • Point Shape Code
    W176
  • Package Quantity
    5
  • UPC_NO
    61463624517

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text