Motion
13702 SHARPSHOOTER EXTRA STRENGTH NO-RINSE MARK REMOVER 5 GL

3M
13702 SHARPSHOOTER EXTRA STRENGTH NO-RINSE MARK REMOVER 5 GL

3M™ Sharpshooter™ Extra Strength No-Rinse Mark Remover, With Trigger Sprayers, Quart, 12/Case
MI ITEM #02853209
MFR #13702 SHARPSHOOTER EXTRA STRENGTH NO-RINSE MARK REMOVER 5 GL
Your Price$208.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13702 SHARPSHOOTER EXTRA STRENGTH NO-RINSE MARK REMOVER 5 GL

3M™ Sharpshooter™ Extra Strength No-Rinse Mark Remover, With Trigger Sprayers, Quart, 12/Case
MI ITEM #02853209
MFR #13702 SHARPSHOOTER EXTRA STRENGTH NO-RINSE MARK REMOVER 5 GL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$208.30/each(List $239.55)

Overview

Mfr description
13702 SHARPSHOOTER EXTRA STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes stubborn marks, spots, and stains from almost any washable surface
  • Ready-to-use formulation.
  • Comes in multiple convenient packaging configurations.

Specifications

  • Product Types
    Specialty Product
  • Form
    Liquid
  • Container Size
    5 gal.
  • Container Type
    Jug
  • Color
    Clear
  • Manufacturer Upc Number
    50048011137020
  • UPC_NO
    50048011137020
  • Application
    Commercial Kitchen, Education, Healthcare, Hospitality
  • Weight
    45.1 lb
  • Package Quantity
    1
  • VOC Content
    4 to 12%
  • Fragrance
    Unscented
  • Recommended Dilution
    Ready to Use
  • Size
    5 gal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text