Specifications
Dimensions
- Outside Diameter1.262 in
- Overall Width0.250 in
- Shaft Diameter0.788 in
- Weight0.08 lbs
Details
- CasingMetal Cased
- Continuous Temperature Range-40 to 250°F
- Description KeywordCRWA6 Design
- Design TypeCRWA6
- Lip MaterialNitrile Rubber (NBR)
- Lip TypeSpring loaded sealing lip, auxiliary dust lip
- Manufacturer Upc Number085311264983
- Max Shaft Surface Speed2000 fpm
- Pressure Tolerance90 psi @ 0 fpm
- Seal TypeDouble Lip with Spring
- Solid / SplitSolid
- Typical ApplicationEngines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
Overview
Mfr description
536589 OIL SEAL
- Metal-Cased With Rubber O.D.
- Spring-Loaded
- Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip") and Industry-Leading Hydrodynamic Waveseal.