Motion
N4700-12T 2IN S POM

REXNORD INC
N4700-12T 2IN S POM

10013535 / N4700-12T_2IN_S_POM
MI ITEM #02853270
MFR #N4700-12T 2IN S POM
Your Price$98.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N4700-12T 2IN S POM

10013535 / N4700-12T_2IN_S_POM
MI ITEM #02853270
MFR #N4700-12T 2IN S POM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$98.18/each(List $117.82)

Overview

Mfr description
114-588-1 N4700-12T 2 SQ
  • 4700 Series Molded Non-Split Sprocket with 12Teeth and a 2in Square Shaft-ready Bore in POM material

Specifications

  • Sprocket Type
    Molded Non-Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    2 in
  • Pitch Diameter
  • Number Of Teeth
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Hub Style
    C
  • Hub Material
    Thermoplastic
  • Length Through Bore
    1.88 in
  • Maximum Bore
    2-1/2 in
  • Sprocket Material
    POM
  • Includes
    Set Screws
  • Weight
    0.80 lbs
  • UPC_NO
    698210108090
  • Chain Number
    N4700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text