Motion
U25R 1/4X1/4 NKW BE

LOVEJOY INC
U25R 1/4X1/4 NKW BE

68514426095 One Piece Shaft-to-Shaft Coupling - 25 Cplg Size, 0.7300 in OD, 1.5000 in OAL, Steel
MI ITEM #02853299
MFR #U25R 1/4X1/4 NKW BE
Your Price$557.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
U25R 1/4X1/4 NKW BE

68514426095 One Piece Shaft-to-Shaft Coupling - 25 Cplg Size, 0.7300 in OD, 1.5000 in OAL, Steel
MI ITEM #02853299
MFR #U25R 1/4X1/4 NKW BE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$557.52/each(List $641.15)

Overview

Mfr description
U25R-CP-1/4X1/4-NKW BE

Specifications

  • Spring Coupling Type
    One Piece Shaft-to-Shaft
  • Coupling Size Code
    25
  • Min Bore Diameter
    0.1250 in
  • Maximum Bore Diameter
    0.3130 in
  • Hub Outside Diameter
    0.7300 in
  • Overall Length
    1.5000 in
  • Length Through Bore
    0.3800 in
  • Hub Flange Material
    Steel
  • Bore Type
    Finished w/ No Keyway
  • Max Rpm
    30000 rpm
  • Spring Material
    Steel
  • Horsepower @ 100 RPM
    0.05 hp
  • Max Angular Misalignment
    4.5 °
  • Max Parallel Misalignment
    0.011 in
  • Manufacturer Product Page
  • UPC_NO
    685144260956
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text