1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
3535 X 70MM, 20 X 4.9MM KW
Taper Lock Bushing - 3535 Series, 70 mm Bore
Mi Item #
02853306
MFR #
3535 X 70MM, 20 X 4.9MM KW
Price
$193.26
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE 3535 X 70MM, 20 X 4.9MM KW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
3535 X 70MM, 20 X 4.9MM KW
Taper Lock Bushing - 3535 Series, 70 mm Bore
Mi Item #
02853306
MFR #
3535 X 70MM, 20 X 4.9MM KW
Mfr description
3535 70MM W/20MM X 4.9MM KY 117732
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$193
.26
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
70 mm
Bushing Size
3535
Length Through
Bore
3.5000 in
Details
Bore Type
Finished Bore
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items