Motion
VHECP2333T
Vertical P-Base Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254HP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #02853338
MFR #VHECP2333T
Price$10,340.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical P-Base Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254HP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #02853338
MFR #VHECP2333T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10,340.03/each

Specifications

Dimensions

  • Frame Size
    254HP
  • Overall Length C Dimension
    25.72 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    255 lbs

Details

  • Additional Details
    Severe duty construction with corrosion-resistant epoxy finish, cast-iron construction, designed for vertical mounting. Rotatable conduit box, stainless steel nameplates, shaft seals. Energy efficient windings. Two lifting lugs for balanced lifting. VHECP motors have NEMA Premium® efficiency and are Inverter-Ready. 1.15 Service Factor.
  • Amps @ Voltage
    38.0 A @ 208 V; 36.2 A @ 230 V; 18.1 A @ 460 V
  • Applications
    For normal medium and high thrust in-line pump applications. Waste water treatment plants, petro chemical industries, pulp and paper mills and agricultural irrigation applications.
  • Base RPM
    1765 rpm
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    92.40 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Vertical P-Base Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Vertical
  • Product Type
    Pump Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568396735
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
15HP,1765RPM,VHECP2333T,3PH,60HZ,254HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought