Motion
CL-6-RHRP
Spring Plunger, Length: 5/8", Plunger Style: Threaded, Body Material: Steel, Thread Size: 3/8-16"
MI ITEM #02853472
MFR #CL-6-RHRP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Plunger, Length: 5/8", Plunger Style: Threaded, Body Material: Steel, Thread Size: 3/8-16"
MI ITEM #02853472
MFR #CL-6-RHRP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-6-RHRP PLUNGER

Specifications

  • Plunger Type
    Spring
  • Plunger Style
    Threaded
  • Length
    5/8 in
  • Body Material
    Steel
  • Finish Coating
    Zinc Plated
  • Tip Material
    Steel
  • Tip Diameter
    1/4 in
  • Thread Size
    3/8-16 in
  • Thread Pitch Type
    Coarse
  • Initial Force
    0.75 lb
  • Final Force
    3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text